Shop All Shovels and Scoops
Bully Tools
14 ga Square Point Shovel, Steel Blade, Wood Handle
Mfr # 52520
Zoro # G3537104
$51.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Transporting heavy rocks and soil, as well as moving loose soil, sand, and gravel with ease
- Blade Material Steel
- Blade Type Square Point
- Blade Width 9.5 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bully Tools
- MFR # 52520
- Zoro # G3537104
- UPC # 735390525207
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 9.5 in |
Height | 46 in. |
Depth | 4.5 in. |
Width | 9.5 in. |
Overall Height | 46 in |
Details
Application | Transporting heavy rocks and soil, as well as moving loose soil, sand, and gravel with ease |
Blade Material | Steel |
Blade Type | Square Point |
Item | Square Point Shovel |
Handle Type | D-Grip |
Gauge | 14 ga |
Handle Material | Wood |
Weight | 4.5 lbs |
Material | Wood/Steel |
Thickness | 14 ga. |
Description
The Bully Tools 14-Gauge Square Point Shovel is the ideal tool for transporting heavy rocks and soil, as well as moving loose soil, sand, and gravel with ease. It is constructed from 14-gauge steel, up to 30% more durable against foreign competitors, a true American hardwood, and an extended neck length that provides additional support and reinforcement along the handle, with strong rivets to secure the connection. It also features a D-shaped polypropylene grip with a no-slip texture, designed to increase leverage and reduce hand fatigue while wide enough to accommodate work gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tube Asm-Exhaust (603-04176A)
- PROSOURCE ST1908 Hand Truck Wheel, Nil, 10 x 212 in Tire, 112 in Dia Hub, Rubber (RW-900)
- NATIONAL HARDWARE BOLT HOOK ZNC PLT 1/2X6"" (N130-559)
- TEKNOR APEX Neverkink 5/8 In. Dia. x 50 Ft. L. Extra Heavy-Duty Garden Hose (8644-50)
- BULLY TOOLS 14 ga Square Point Shovel, Steel Blade, Wood Handle (52525)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72535)
- BULLY TOOLS Drain Spade Shovel, Fiberglass Pro Handle W/ D-Grip (7774276)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82515)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, Polypropylene Handle (92801)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62510)
- ARETT SALES Steel Long-Handle Round Point Shovel (W01G LHVPTR)
- Bully Tools Lawn & Garden Tools