Shop All Shovels and Scoops
Bully Tools
14 ga Round Point Shovel, Steel Blade, Wood Handle
Mfr # 52510
Zoro # G3537113
$51.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cutting through tough soil and small roots
- Handle Material Wood
- Blade Material Steel
- Blade Width 9.5 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bully Tools
- MFR # 52510
- Zoro # G3537113
- UPC # 735390525108
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 9.5 in |
Width | 9.5 in. |
Depth | 4.5 in. |
Height | 46 in. |
Overall Height | 46 in |
Details
Application | Cutting through tough soil and small roots |
Handle Material | Wood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Item | Round Point Shovel |
Blade Type | Round Point |
Weight | 5 lbs |
Thickness | 14 ga. |
Material | Wood/Steel |
Description
The Bully Tools 14-Gauge Round Point Shovel is the perfect shovel used for easily cutting through tough soil and small roots, along with all digging and planting needs around your lawn. It is constructed from 14-gauge steel, which is up to 30% more durable against foreign competitors, a true American hardwood handle, and an extended neck length that provides additional support and reinforcement along the handle, with strong rivets to secure the connection. It also features a D-shaped polypropylene grip with a no-slip texture, designed to increase leverage while wide enough to accommodate work gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rebar Tie Wire, 16 ga., Bare Wire, PK20 (16BARTW4)
- PERKO Perko 1421DP3CHR Removable Bi-Color Pole and Utility Light - 17.25" Height, 0° Rake (1421DP3CHR)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G304, Blades not Included (CLB-304-138-SS)
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Left Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER LEFT WHEEL FOR DUNE RACER)
- BULLY TOOLS 14 ga Round Point Shovel, Steel Blade, Wood Handle (52515)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Fiberglass Handle (82502)
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72502)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72530)
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- Bully Tools Lawn & Garden Tools