Shop All Flooring Installation Tools
Bully Tools
12" Flooring Scraper with Long Fiberglass Handle
Mfr # 91340
Zoro # G1275143
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Scraper
- Handle Material Fiberglass
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 91340
- Zoro # G1275143
- UPC # 735390913400
- Country of Origin United States
- Category Flooring Installation Tools
Dimensions
Blade Width | 12" |
Details
Item | Scraper |
Type | Scraper |
Handle Material | Fiberglass |
Blade Material | Steel |
Description
The BULLY TOOLS 91340 12" Flooring Scraper is the tool you need to remove old flooring and smooth out uneven surfaces. This scraper has a blade width of 12 in. and a steel blade. The handle is made of long fiberglass, making it durable and strong. The type of this scraper is scraper, making it ideal for scraping away old flooring or smoothing out uneven surfaces. If you are looking for an effective way to remove old flooring, then look no further than the BULLY TOOLS 91340 12" Flooring Scraper with Long Fiberglass Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- PROTO 3/8" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4940CF)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Midget T, 1/4" x 1/4" x 1/4 (ST394PF)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- BULLY TOOLS 4" Flooring Scraper with Fiberglass Long Handle (91300)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- RED DEVIL 4" Long Handle Scraper (2108)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- QEP Replacement Blades, 8", PK10 (62907Q)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- BON TOOL Bon 15-430 Wizardsquareueegee, 12" (15-430)
- Bully Tools Carpet & Flooring Tools