Shop All Shovels and Scoops
Bully Tools
11.6 oz Leaf Scoop, Poly
Mfr # 1000
Zoro # G1275003
product price: $17.31
/ea
$17.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Poly
- Blade Type Scoop
- Product Type Leaf Scoop,Poly,11.6 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 1000
- Zoro # G1275003
- UPC # 735390010000
- Country of Origin United States
- Category Shovels and Scoops
Details
Handle Material | Poly |
Item | Scoop Shovel |
Blade Type | Scoop |
Product Type | Leaf Scoop,Poly,11.6 oz. |
Description
Leaf Scoop,Poly,11.6 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCARE Crack Weeder; Weeding Sickle; Stainless Steel (GA146619)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S56)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Green Polypropylene Handle (56012)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82530)
- BULLY TOOLS 14 ga Shovel, Steel Blade, Fiberglass Handle (92715)
- BULLY TOOLS 16 oz Hand Scoop, Poly, 3.5 in (92160)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62510)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Steel Handle (91109)
- BULLY TOOLS Garden Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (92711)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- Bully Tools Shovels and Scoops