Shop All Automotive Roof Racks
Bully
PilotBully CG903 Van Ladder Rack
Mfr # P25-CG903
Zoro # G704018988
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully
- MFR # P25-CG903
- Zoro # G704018988
- UPC # 757558502271
- Country of Origin China
- Category Automotive Roof Racks
Description
Bully's Van roof rack make valuable use of extra space to transport more Cargo. It is adjustable in height and width and uses the a time proven rain gutter mount system.
Features- Heavy - Duty Powder Coat Paint Finish.
- No Drilling And Clamps Securely To Rain Gutter.
- Weight Capacity - 500 lbs.
- Number Of Bars - 2.
- Mounting Style - Rain Gutter Mount.
- Finish - Powder Coated.
- Color - White.
- Material - Steel.
- Installation Type - Clamp - On.
- Dimension - 56.5 H x 4 W x 8 L in.
- Weight - 32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Heavy Duty, Green, 14 In (7603)
- MAIN FILTER JLG INDUSTRIES 43540 Replacement/Interchange Spin-On Filter (MF0057997)
- DORMAN Wheel Nut M12-1.50 Mag-21Mm Hex 36.5Mm L, 611-211 (611-211)
- BALDWIN FILTERS Air Filter, 8-1/4 x 13-3/8 in. (PA4627)
- KEEPER RECVRY STRAP30'X15000LBS (89933)
- CARGOLOC Carriers, Hitch Mount, 48" Cargo (32534)
- BACKRACK 17-C SUPERDUTY BACKRACK FRAME, HDW KIT REQ - 30221 (15018)
- US CARGO CONTROL Ratcheting Cargo Bar, Steel (LB100)
- KEEPER ANCHOR PLATE OVAL 2-3/4"" (89312)
- CARGOGLIDE SLIDE OUT TRUCK BED TRAY, 1500 LB CAPACITY, 100% EXTENSION, 36 BEARINGS, A (CG1500XL-9548)
- ERICKSON 53.5"X19.5"X5" Aluminum Cargo Carrier / Fits 2" & 1.25" Receiver (07701)
- Bully Automotive Exterior Accessories