Shop All Paper Cutters
Bullman
Paper Cutter, Steel, 24"
Mfr # A50024
Zoro # G5414949
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Height 9"
- Width 26"
- Length 24"
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullman
- MFR # A50024
- Zoro # G5414949
- UPC # 707912500351
- Country of Origin United States
- Category Paper Cutters
Dimensions
Height | 9" |
Width | 26" |
Length | 24" |
Details
Item | Paper Cutter,Steel,24" |
Blade Material | Stainless Steel |
Color | Light Gray |
Description
Paper Cutter,Steel,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED First Aid Finger Ring Cutters, 6" (CYZR-0596)
- BIC Highlighter Set Fluorescent Colors PK4 (BICBLMGP41ASST)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- VANTAGE Vantage 18E Paper Trimmer, 12" Cut Lth (18E)
- IDEAL Ideal Cutter Knife (IDEAC0687H)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- DAHLE Prem Guillotine Paper Cutter, 21-5/8" (567)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- MARTIN YALE Smart Crease, Semi-Automatic (CR828)
- ECONOCO Gift Wrap Cutter, 30" (CT30)
- Bullman Paper Cutters