Shop All Hitch Pins
Bulletproof Hitches
SET OF 3 5/8in LOCKING PIN
Mfr # BPLP3
Zoro # G210994691
product price: $129.85
/ea
Free Shipping & Returns
$129.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hitch Pin Type Barbell
- Material Grade Stainless Steel
- Fastener Finish Polished
- Pin Dia. 5/8 In
- Usable Length 7-1/4 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulletproof Hitches
- MFR # BPLP3
- Zoro # G210994691
- UPC # 850007829988
- Country of Origin United States
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8 In |
Usable Length | 7-1/4 In |
Details
Hitch Pin Type | Barbell |
Material Grade | Stainless Steel |
Fastener Finish | Polished |
Includes | 2, Dust Cover |
Description
Fits 2 to 3 Inch Ball Mounts, Barbell Style, 5/8 Inch Diameter, 14000 to 36000 Pound Rating, Locking, Set of 3
- •Weather Resistant Rubber Cap
- •Stainless Steel Internals And Pin
- •Stabilization R-Clip
- •Two Matching Keys
- •Easy To Use Ergonomic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0101)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-227)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 50 PK (U70411.025.0325)
- AFTERMARKET IHS3069 Fast Hitch Pin with Ball And Handle Fits International (IHS3069-STR)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L (U39666.037.0400)
- SPEECO S7005520001508RH HITCH PIN 1 X7-1/2 (71508)
- ZORO SELECT Ring Pin, Detent, 1/4x1 In, PK10 (30-06)
- MIDWEST FASTENER 3/4" x 4" Grade 5 Steel Red Headed Hitch Pins (51137)
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-3/4"L (U39666.062.0600)
- ZORO SELECT Ring Pin, Detent, 5/16x3 In, PK10 (30-19)
- Bulletproof Hitches Hitch Pins