Shop All Ball Mounts
Bulletproof Hitches
2.5in HEAVY DUTY 6in DROP/RISE
Mfr # HD256
Zoro # G710994689
product price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hitch Pin
- Count Dual
- Color Black
- Material Steel
- Drop 6 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulletproof Hitches
- MFR # HD256
- Zoro # G710994689
- UPC # 850007829186
- Country of Origin United States
- Category Ball Mounts
Dimensions
Receiver Size | 2-1/2 In |
Shank Length | 8 In |
Hitch Ball Size | 2 in; 2-5/16 in |
Details
Includes | Hitch Pin |
Count | Dual |
Color | Black |
Material | Steel |
Drop | 6 In |
Features | Adjustable Ball Height |
Finish | Powder Coated |
Rise | 6 Inch |
Shank Type | Solid |
Description
For 2-1/2 Inch Receiver, Lockable Lock Sold Separate, 22,000 Pound Gross Trailer Weight, Adjustable 6 Inch Drop/ 6 Inch Rise, Non Swivel, Non-Extendable, 8 Inch Shank, With Black Powder Coated Hitch Ball, Dual Ball - 2 Inch and 2-5/16 Inch, Steel, With Hitch Pin
- •Three Inch Steel Past Pin Hole To Completely Fill Receiver
- •Powder Coated Finish
- •1/2 Inch Thick Full Length Gusset
- •Corrosion Resistant Pins
- •Easily Flip And Adjust In Seconds
- •Extensively Tested And Exceed SAE-J684 Testing Requirements
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets (26X005)
- SUNEX Fully Welded Bottle Jack, 6 tons (4406)
- WIX FILTERS Fuel Water Separator Filter, WF10024 (WF10024)
- OCTOPUS AUTOPILOT DRIVES Hydraulic Steering Fluid - Quart (OCTOIL1USQ)
- BULLETPROOF HITCHES 2.5in MEDIUM DUTY 6in DROP/RISE (MD256)
- BULLETPROOF HITCHES 2.5in EXTREME DUTY 6in DROP/RISE (ED256)
- BULLETPROOF HITCHES 2.0in HEAVY DUTY 4in DROP/RISE (HD204)
- DRAW-TITE 2IN DROP X 12IN CLS III BALL MOUNT (2736)
- BLUE OX 2.5 HITCH IMMOBILIZER II, DUAL U-BOLT DESIGN (BX88225)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45028 (45028)
- Bulletproof Hitches Ball Mounts