Shop All Brooms
Bulldozer
Quickie Polymer 24 in. Push Broom
Mfr # 533
Zoro # G105340381
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Block Width | 4.1 in |
Description
The Quickie Smooth Surface Push Broom features a rugged specialized material designed for picking up light debris on a variety of surfaces such as tile sealed concrete and other hard flooring. This push broom has soft flagged polypropylene fiber to easily sweep lightweight dirt sawdust spackling powder and more. It comes with clips attached to the block you can use to store the broom unassembled. If you don't want the clips just remove them with pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL PRODUCTS CO -EA Kutol Soft & Silky Bag-In-Box Dispenser 800 ml Black (9951ZPL)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- MIDWEST RAKE 36" Blacktop Sealing Brush, Head Only (47246)
- WEBSTER INDUSTRIES Platinum, CAN LINERS, 60 GAL, 1.55 MIL, 39in X 56in, GRAY, 50PK (PLA6070)
- BULLDOZER Quickie Palmyra 18 in. Rough Surface Push Broom (526ZQK)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (31664)
- S.M. ARNOLD BROOM SOFT PUSH GREY 24" POLYSTRENE (AR92-316)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- PFERD 18" Heavy Duty Garage Sweep - Palmyra Fill, 4" Trim (89320)
- GORDON BRUSH 36" Flagged Polystyrene Floor Broom - For Smooth Surfaces (M236360)
- NEXSTEP COMMERCIAL PRODUCTS Nexstep Commercial Products 3007 Whisk 100 Percentage Corn Brooms (3007)
- Bulldozer Brooms