Shop All Brooms
Bulldozer
Quickie Palmyra 18 in. Rough Surface Push Broom
Mfr # 526ZQK
Zoro # G105303034
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Block Width | 6.6 in |
Description
Quickie BULLDOZER 18 inch rough surface push broom is made with rugged specialized material designed for DIY projects where heavy debris is present. This rough surface push broom uses Palmyra fibers to easily sweep stones rubble wood shavings mulch leaves and heavy dirt from outdoor surfaces such as driveways sidewalks and patios. The broom head is set in a heavy duty resin block with diamond plate design that won't warp rot or crack under normal usage. This broom comes complete with clips attached to the block which can be used to store the broom unassembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43818)
- HOSPECO Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK (457-25)
- BISSELL CARPET SWPR TEAL 11""WD (2484)
- R&B WIRE PRODUCTS X-Frame Foldable Collection Hamper, Black Powder Coating (698)
- BULLDOZER Quickie Polymer 24 in. Push Broom (533)
- CARLISLE FOODSERVICE Flo-Pac, 16in, Heavy PP Sweep, Orange, PK12 (36111624)
- WEILER 24" Vortec Pro Garage Brush Maroon Polypropylene Fill (25239)
- MARSHALLTOWN Broom Concrete 36 Inch Wood (847)
- CEQUENT Cequent 471 Synthetic Counter Brush - 14 in (185188)
- UNISAN Poly BristleAngler Broom, 49" Handle, PK12 (UNS 932M)
- BON TOOL Bon 12-301 Concrete Broom, Heavy Duty 36", 5 Foot Wood Handle (12-301)
- Bulldozer Brooms