Shop All Specialty Switches
Bulldog Winch
Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT)
Mfr # 20261
Zoro # G600972216
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20261
- Zoro # G600972216
- UPC # 878850005755
- Country of Origin China
- Category Specialty Switches
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Switches and Accessories Great for Automotive, Powersports, or Marine Use. IP68 rated switches-extreme water resistance, In-Cab/Outdoor,12v to 24v, Assortment of rocker, momentary and switch panels.Details:
PN: 20261
Winch In-Out Switch-White
Laser Etched In-Out cover with winch drawing
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
protective barriers between spade connectors for extra safety
Momentary On-Center Off-Momentary On with white LED Lights when winch is powered
4-pin
Color: White
Sold As: Each
"
PN: 20261
Winch In-Out Switch-White
Laser Etched In-Out cover with winch drawing
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
protective barriers between spade connectors for extra safety
Momentary On-Center Off-Momentary On with white LED Lights when winch is powered
4-pin
Color: White
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- MERCOID Temperature 140250F 120240VAc Other Switch (DA-37-103-6)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- Bulldog Winch Switches