Shop All Wire Terminals
Bulldog Winch
Terminals 50A x 6AWG, 1pr PR
Mfr # 20162
Zoro # G800972351
product price: $4.99
/pr
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20162
- Zoro # G800972351
- UPC # 878850003300
- Country of Origin China
- Category Wire Terminals
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. We have the largest selection of quick connects and related accessories.Details:
PN: 20162
Terminals 50A, 6 AWG, 1 pair
50 Amp commonly used for Powersports winches
High grade copper terminals silver plated for corrosion protection
Sold As: Pair
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
PN: 20162
Terminals 50A, 6 AWG, 1 pair
50 Amp commonly used for Powersports winches
High grade copper terminals silver plated for corrosion protection
Sold As: Pair
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- MASTER APPLIANCE Yellow Stud 1/4 In, 10 to 12 AWG, PK50 (10824)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- Bulldog Winch Wire Terminals