Shop All Wire Terminals
Bulldog Winch
Terminals 50A x 10/12AWG, 1pr PR
Mfr # 20160
Zoro # G800972344
product price: $4.99
/pr
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20160
- Zoro # G800972344
- UPC # 878850003287
- Country of Origin China
- Category Wire Terminals
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. We have the largest selection of quick connects and related accessories.Details:
PN: 20160
Terminals 50A, 10/12 AWG, 1 pair
50 Amp commonly used for Powersports winches
High grade copper terminals silver plated for corrosion protection
Sold As: Pair
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
PN: 20160
Terminals 50A, 10/12 AWG, 1 pair
50 Amp commonly used for Powersports winches
High grade copper terminals silver plated for corrosion protection
Sold As: Pair
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (ATMR10)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- Bulldog Winch Wire Connectors & Disconnects