Shop All Wire Terminals
Bulldog Winch
Terminals 350A x 2/0AWG, 1pr PR
Mfr # 20169
Zoro # G000972335
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20169
- Zoro # G000972335
- UPC # 878850003379
- Country of Origin China
- Category Wire Terminals
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
PN: 20169
Terminals Terminals 350 AMP, 2/0 AWG, 1 pair
Most commonly used for heavy-duty truck/work truck use
High grade copper terminals silver plated for corrosion protection
Sold As: Pair
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
PN: 20169
Terminals Terminals 350 AMP, 2/0 AWG, 1 pair
Most commonly used for heavy-duty truck/work truck use
High grade copper terminals silver plated for corrosion protection
Sold As: Pair
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- SCHNEIDER ELECTRIC Discrete output module, Modicon X80, 16 NO relay outputs, 24 to 240V AC, 24 to 48V DC (BMXDRA1605)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- IDEAL WIRE NUT RED 18-6, 100PK (30-076P)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK10 (164472-2010)
- Bulldog Winch Wire Terminals