Shop All Wire Rope Clips
Bulldog Winch
Stainless Tube Thimble 15mm
Mfr # 20294
Zoro # G300972226
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20294
- Zoro # G300972226
- UPC # 878850006127
- Country of Origin China
- Category Wire Rope Clips
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
PN: 20294
Stainless Tubue Thimble - 15mm - Ideal for 12mm rope
Replacement stainless steel tube thimble
Size listed relates to maximum diameter rope to fit inside tube
Tubes protect rope from abrasion
Material: Stainless Steel
Color: Silver
Sold As: Each
"
PN: 20294
Stainless Tubue Thimble - 15mm - Ideal for 12mm rope
Replacement stainless steel tube thimble
Size listed relates to maximum diameter rope to fit inside tube
Tubes protect rope from abrasion
Material: Stainless Steel
Color: Silver
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL11200Lb, Dia3/4In (34IEEX6)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- DAYTON Furniture & Crate Mover, 4,000 lb. Cap, PK2 (13V412)
- BULLDOG WINCH Stainless Tube Thimble 8mm (20293)
- BULLDOG WINCH Wire Rope, 10029 9/32"x55' (7.2mm x 16.8m) (20213)
- BULLDOG WINCH Wire Rope, 10031 1/5"x47.6' (8.1mm x 14.5m) (20214)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/32 In (ID003404-04)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 1/4" (25 Pack) (HDTGV14-25PK)
- Bulldog Winch Chains, Ropes & Cables