Rocker Switch-ON/OFF 5-Pin White
Mfr # 20255
Zoro # G500972347
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20255
- Zoro # G500972347
- UPC # 878850004574
- Country of Origin China
- Category Rocker Switches
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Switches and Accessories Great for Automotive, Powersports, or Marine Use. IP68 rated switches-extreme water resistance, In-Cab/Outdoor,12v to 24v, Assortment of rocker, momentary and switch panels.Details:
PN: 20255
Rocker Switch-White
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
Available in 5 different colors:
White, Red, Green, Blue, Orange (Amber)
Double LED lights - One on in Off position and second comes on in ON position
protective barriers between spade connectors for extra safety
On/Off 5-pin with Barriers
Color: White
Sold As: Each
"
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
- WEG Junction Box (TBX-E250/280)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- LINEMASTER Cordset (SF-536-P)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Blue (20258)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- Bulldog Winch Switches