Rocker Switch-ON/OFF 5-Pin Red
Mfr # 20256
Zoro # G700972345
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20256
- Zoro # G700972345
- UPC # 878850005700
- Country of Origin China
- Category Rocker Switches
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Switches and Accessories Great for Automotive, Powersports, or Marine Use. IP68 rated switches-extreme water resistance, In-Cab/Outdoor,12v to 24v, Assortment of rocker, momentary and switch panels.Details:
PN: 20256
Rocker Switch-Red
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
Available in 5 different colors:
White, Red, Green, Blue, Orange (Amber)
Double LED lights - One on in Off position and second comes on in On position
protective barriers between spade connectors for extra safety
On/Off 5-pin with Barriers
Color: Red
Sold As: Each
"
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
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363R)
- PYROMATION 088105 12In 1/4In Thermocouple (R1T285H483-012-00-22CF31)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Green (20257)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Blue (20258)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- Bulldog Winch Switches