Shop All Rocker Switches
Bulldog Winch
Rocker Switch-ON/OFF 5-Pin Green
Mfr # 20257
Zoro # G800972337
product price: $14.99
/ea
$14.99
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
- Brand Bulldog Winch
- MFR # 20257
- Zoro # G800972337
- UPC # 878850005717
- Country of Origin China
- Category Rocker Switches
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Switches and Accessories Great for Automotive, Powersports, or Marine Use. IP68 rated switches-extreme water resistance, In-Cab/Outdoor,12v to 24v, Assortment of rocker, momentary and switch panels.Details:
PN: 20257
Rocker Switch-Green
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
Available in 5 different colors:
White, Red, Green, Blue, Orange (Amber)
Double LED lights - One on in Off position and second comes on in On position
protective barriers between spade connectors for extra safety
On/Off 5-pin with Barriers
Color: Green
Sold As: Each
"
PN: 20257
Rocker Switch-Green
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
Available in 5 different colors:
White, Red, Green, Blue, Orange (Amber)
Double LED lights - One on in Off position and second comes on in On position
protective barriers between spade connectors for extra safety
On/Off 5-pin with Barriers
Color: Green
Sold As: Each
"
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
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 20A, 32V AC, Not Applicable (AGU-20)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510ADC)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Blue (20258)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- KFI KFI Polaris Mini-Rocker Clam Shell Switch (AP-CMR)
- Bulldog Winch Rocker Switches