Shop All Rocker Switches
Bulldog Winch
Rocker Switch-ON/OFF 5-Pin Blue
Mfr # 20258
Zoro # G400972348
product price: $14.99
/ea
$14.99
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
- Brand Bulldog Winch
- MFR # 20258
- Zoro # G400972348
- UPC # 878850005724
- Country of Origin China
- Category Rocker Switches
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Switches and Accessories Great for Automotive, Powersports, or Marine Use. IP68 rated switches-extreme water resistance, In-Cab/Outdoor,12v to 24v, Assortment of rocker, momentary and switch panels.Details:
PN: 20258
Rocker Switch-Blue
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
Available in 5 different colors:
White, Red, Green, Blue, Orange (Amber)
Double LED lights - One on in Off position and second comes on in On position
protective barriers between spade connectors for extra safety
On/Off 5-pin with Barriers
Color: Blue
Sold As: Each
"
PN: 20258
Rocker Switch-Blue
Automotive, Powersports or Marine use
IP68 Extreme Water Resistance
In-Cab and Outdoor Use
12v to 24v
Available in 5 different colors:
White, Red, Green, Blue, Orange (Amber)
Double LED lights - One on in Off position and second comes on in On position
protective barriers between spade connectors for extra safety
On/Off 5-pin with Barriers
Color: Blue
Sold As: Each
"
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
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412302008C)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Green (20257)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- Bulldog Winch Rocker Switches