Shop All Sailing & Rigging Equipment
Bulldog Winch
Rigging Bag, Heavy-Duty Large Mouth with 100lb Capacity
Mfr # 20058R2
Zoro # G200972272
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20058R2
- Zoro # G200972272
- UPC # 878850001320
- Country of Origin China
- Category Sailing & Rigging Equipment
Description
"Heavy duty 110lb capacity, Molded Plastic Base for Strength and Durability, Multiple pockets. Durable double zipper. Easy carry handles and shoulder strap. Wide mouth.
Since 2006, the Bulldog Team has been trying to solve problems or create the next widget but deep down they love what they do. We listen to our customers and end users and they give us the best ideas to improve our products or create a new one.
We have a hard and fast strategy to make sure we have every part for every winch we make. Period!! Nothing worse than purchasing a product and not being able to get parts. You should never have that problem at Bulldog Winch!
Details:
Heavy duty 110lb capacity
Molded Plastic Base for Strength and Durability
Multiple pockets
Durable double zipper
Easy carry handles and shoulder strap
Wide mouth
"
Since 2006, the Bulldog Team has been trying to solve problems or create the next widget but deep down they love what they do. We listen to our customers and end users and they give us the best ideas to improve our products or create a new one.
We have a hard and fast strategy to make sure we have every part for every winch we make. Period!! Nothing worse than purchasing a product and not being able to get parts. You should never have that problem at Bulldog Winch!
Details:
Heavy duty 110lb capacity
Molded Plastic Base for Strength and Durability
Multiple pockets
Durable double zipper
Easy carry handles and shoulder strap
Wide mouth
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Lght-Dty TruTrck Wght Distro System, 17499 (17499)
- WOLO Electronic Horn, 114.4 dB (EE100)
- URO PARTS Antenna Mast, 65206930294 (65206930294)
- ENEOS 0W-16 Fully Syn 1 Quart 0W16 Syn Q, 3251300 (3251300)
- RONSTAN Sail Slide Stainless Bail 48mm x 11mm (PNP103)
- PICO Tie Wrap-14" Blk 25Pc, #7078C (7078C)
- RONSTAN S30 Orbit Block Single & Becket Fixed Head (RF35101D)
- RONSTAN S30 Sheave Nylatron O D:30mm x W:11mm x I D:8mm (RF30000HL)
- TH MARINE Latch- Black, #NFSL-5-1-DP (NFSL-5-1-DP)
- ROBLINE White Whipping Twine Kit With Needle (TY-KITW)
- RONSTAN Large ‘C-Cleat’ Cam Cleat Red Black Base (RF5420R)
- Bulldog Winch Sailing & Rigging Equipment