Shop All Winch Accessories
Bulldog Winch
Recovery Strap 4" x 30ft, 40,000lb BS polyester
Mfr # 20031
Zoro # G901004050
product price: $99.75
/ea
Free Shipping & Returns
$99.75
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
- Brand Bulldog Winch
- MFR # 20031
- Zoro # G901004050
- UPC # 878850000408
- Country of Origin China
- Category Winch Accessories
Description
Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Tree Saver, Recovery, Winch Extension , Snatch, Ratcheting Tie-Down a broad range of straps for every recovery need. Bulldog Winch offers 2 styles of Recovery Straps in a variety of sizes to cover most situations. 100 percent Polyester-No Strecht-same material used in your vehicle safety belts-great for anchor point or winch extension or 100 percent Nylon-25 percent Stretch-great for using between two vehicles.Details:PN: 200314 inch x 30 ft Recovery Strap 40k BS PolyesterHigh Quality, High Capacity, Heavy-Duty Polyester StrapVery Low/No Stretch (less than 5 percent)End Loops are ReinforcedIncludes Sewn-In Tie Cord for Easy StorageTree Savers Provide Excellent Anchor Point While Protecting TreeSize: 4 inch X 30 ftBreaking Strength Lbs: 40,000Working Load Limit (WLL) Lbs: 13,300Material: PolyesterColor: BlueSold As: Each
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
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- SAFEWAZE 30ft Ladder Climb System, Complete Kit (019-12002)
- ULTRATECH Drum Containment System, 53" L (2380)
- ZORO SELECT Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 (5VP58)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- BULLDOG WINCH Wireless Controller Rev3 (20408)
- BULLDOG WINCH Arctic Cat Winch Mount (15148)
- BULLDOG WINCH Recovery Strap 6" x 30ft, 60,000lb BS polyester (20032)
- BULLDOG WINCH Wireless adapter plug 20080 (20408-3)
- BULLDOG WINCH Yamaha Grizzly 300 Winch Mount (15168)
- KFI KFI Rancher 420 Winch Mount (100880)
- Bulldog Winch Winches & Pullers