Shop All Logistics Straps
Bulldog Winch
Recovery Strap 3" x 30', 30,000lb BS polyester
Mfr # 20030
Zoro # G101000791
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 20030
- Zoro # G101000791
- UPC # 878850000392
- Country of Origin China
- Category Logistics Straps
Description
Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Tree Saver, Recovery, Winch Extension , Snatch, Ratcheting Tie-Down a broad range of straps for every recovery need. Bulldog Winch offers 2 styles of Recovery Straps in a variety of sizes to cover most situations. 100 percent Polyester-No Strecht-same material used in your vehicle safety belts-great for anchor point or winch extension or 100 percent Nylon-25 percent Stretch-great for using between two vehicles.Details:PN: 200303 inch x 30 ft Recovery Strap 30k BS PolyesterHigh Quality, High Capacity, Heavy-Duty Polyester StrapVery Low/No Stretch (less than 5 percent)End Loops are ReinforcedIncludes Sewn-In Tie Cord for Easy StorageTree Savers Provide Excellent Anchor Point While Protecting TreeSize: 3 inch X 30 ftBreaking Strength Lbs: 30,000Working Load Limit (WLL) Lbs: 10,000Material: PolyesterColor: BlueSold As: Each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/16 (MS21259-6RH)
- ZORO SELECT Indicator (MH12R98004G)
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLGR02)
- BULLDOG WINCH Recovery Strap 2" x 20', 20,000lb BS polyester (20029)
- BULLDOG WINCH Tree Saver Strap 3" x 6', 30000lb BS polyester (20033)
- US CARGO CONTROL Wheel Strap with Etrack Fittings & 3 Rubber Blocks (WNR5111EFRRB-NSBLU)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK4 (TWS21-510-W27-Y-4)
- TIE 4 SAFE 2" x 8' Lasso Strap w/ O Ring WLL: 1, 667 lbs. , PK2 (TWS21-2508-W9-2)
- WRAP-IT Storage Strap 7" 4Pk (104-10BX)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK8 (TWS21-510-W27-Y-8)
- Bulldog Winch Tie Downs