Shop All Blocks, Sheaves & Pulleys
Bulldog Winch
Pulley Block, 24k BS, 9k WLL
Mfr # 20027
Zoro # G200972333
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20027
- Zoro # G200972333
- UPC # 878850000361
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. We offer remote mount kits which include a mounting bracket for the power unit and longer wires for the connections between the contactor/solenoids and the winch motor. Snatch/Pulley Blocks increases your winch pulling power also changes direction of your pull without damaging the rope.Details:
PN: 20027
Pulley Block 9k WLL
Cast iron housing with red powder coat finish
Forged allow steel shackle with easy open pin for easy rope mount
Machined steel 5 inch diameter wheel with bearings on axle for easy turning
Greasable axle with grease fitting
Increases your winch pulling power
Changes direction of your pull without damaging the rope
A must for any winching job
Breaking Capacity: 24k
Working Load Limit (WLL): 9k
Max Rope Dia (in): 7/16 inch
Max Rope Dia (mm): 12
Wheel Dia: 5
Greas Port: Yes
Material: Cast Iron
Finish: Powdercoat
Color: Red
Sold As: Each
"
PN: 20027
Pulley Block 9k WLL
Cast iron housing with red powder coat finish
Forged allow steel shackle with easy open pin for easy rope mount
Machined steel 5 inch diameter wheel with bearings on axle for easy turning
Greasable axle with grease fitting
Increases your winch pulling power
Changes direction of your pull without damaging the rope
A must for any winching job
Breaking Capacity: 24k
Working Load Limit (WLL): 9k
Max Rope Dia (in): 7/16 inch
Max Rope Dia (mm): 12
Wheel Dia: 5
Greas Port: Yes
Material: Cast Iron
Finish: Powdercoat
Color: Red
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2000 lb. Load, Yellow Wheel (P27S-UY060K-16)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL5000Lb, Dia1/2In (12IEEX4)
- LITTLE GIANT Platform Truck with Perforated Deck, 1200 lbs Capacity, Lipped Edge (T710PLUUPS)
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- BULLDOG WINCH Pulley Block, 30k BS, 12k WLL (20028)
- RONSTAN Sheave, Wire Rope, 3/16 in Max Cable Size, 1,760 lb Max Load, Natural (RF51712)
- RONSTAN Rope Guide, 5/8 in Rope Dia., High Polish (RF1055)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- HOMESTEAD We Mb-70 Block (HO2631620)
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- WARN INDUSTRIES Snatch Block (88898)
- Bulldog Winch Lifting Hardware