Shop All Winch Parts
Bulldog Winch
Pressure Switch, Sealed 85psi ON - 105psi OFF
Mfr # 42060
Zoro # G001004097
product price: $13.25
/ea
$13.25
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
- Brand Bulldog Winch
- MFR # 42060
- Zoro # G001004097
- UPC # 878850008176
- Country of Origin China
- Category Winch Parts
Description
Sealed Pressure Switches for mounting to On-Board Air Tanks. Sealed for protecting the switch from the under-body vehicle environment!85 PSI On, 105 PSI Off. 1/4 inch NPT threads.Since 2006, the Bulldog Team has been trying to solve problems or create the next widget but deep down they love what they do. We listen to our customers and end users and they give us the best ideas to improve our products or create a new one. We have a hard and fast strategy to make sure we have every part for every winch we make. Period!! Nothing worse than purchasing a product and not being able to get parts. You should never have that problem at Bulldog Winch!Details:Sealed Pressure Switches for mounting to On-Board Air Tanks.Sealed for protecting the switch from the under-body vehicle environment!85 PSI On, 105 PSI Off1/4 inch NPT threads
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
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK (RT21R-1530-M12N-Y-2)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-28)
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- BULLDOG WINCH Terminal Loop End 10mm x 35sqmm(2ga) PR (25012)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 20' (20216)
- BULLDOG WINCH Mini Rocker Switch, Handlebar Mount w8ft wire (20151)
- BULLDOG WINCH Roller Fairlead for 11004 (20429)
- BULLDOG WINCH Shut-Off Switch 400A removeable key (20247)
- SUPERWINCH Motor Cover (89-42680)
- Bulldog Winch Winch Parts