Shop All Pressure Switches
Bulldog Winch
Pressure Switch 110-145 psi
Mfr # 42011
Zoro # G900972282
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 42011
- Zoro # G900972282
- UPC # 878850007438
- Country of Origin China
- Category Pressure Switches
Description
"We offer an extensive line of high quality winches and accessories and are frequently adding new items! Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
Sealed Pressure Switches for mounting to On-Board Air Tanks
Sealed for protecting the switch from the under-body vehicle environment
110 PSI On-145 PSI Off
1/4 Inch NPT threads
PN: 42011
Color: Black
Sold As: Each
"
Sealed Pressure Switches for mounting to On-Board Air Tanks
Sealed for protecting the switch from the under-body vehicle environment
110 PSI On-145 PSI Off
1/4 Inch NPT threads
PN: 42011
Color: Black
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22959101)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- BULLDOG WINCH Pressure Switch 90-120 psi (42010)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KA2E)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2X)
- NOSHOK 400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig (5,000 psig), Hirschmann (400H-3-2-450/4600-8)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WA2E)
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- Bulldog Winch Pressure Switches