Shop All Winch Accessories
Bulldog Winch
Mounting Plate Alpha/Large Truck Winches
Mfr # 20295
Zoro # G900974231
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Bulldog Winch
- MFR # 20295
- Zoro # G900974231
- UPC # 878850006134
- Country of Origin China
- Category Winch Accessories
Description
Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet. Most winches do not include a mount because each mounting application is different or custom. Bulldog Winch offers a broad range of mounts. Universal Mounting plates or channels used to provide a mounting structure for winch and fairlead, U-Channel design.Details:PN: 20295Mounting plate for larger truck winches with 10 x 4.5 inch mounting bolt patternProvides mount for fairlead with 10 inch bolt pattern8 inch tray from front to back to accommodate larger size truck winchesOverall footprint of plate is 36.25 inch x 8.25 inchFinish: PowdercoatSold As: Each
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
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-3)
- NATIONAL HARDWARE TURNBUCKLE E/E 5/16X9"" (N221-754)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (6308)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RD25BLA)
- BULLDOG WINCH Hawse Fairlead, 151mm Mount - Aluminum Polished (30006)
- BULLDOG WINCH HD TJ Mounting Plate (20050)
- BULLDOG WINCH Kawasaki Mule Winch Mount (15121)
- BULLDOG WINCH T50 Torx M10x30 Bolts, Black Zinc, Set of 4pcs (20366)
- BULLDOG WINCH Winch Mount JK 10th Anniversary Edition OE Bumper (20208)
- BULLDOG WINCH Recovery Strap 6" x 30ft, 60,000lb BS polyester (20032)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2.5k, 3.5k, 4k center drum (20193)
- Bulldog Winch Winch Accessories