Shop All Fuse Accessories
Bulldog Winch
Fuse Holder, 300 to 400A Amp Range, Wire Leads
Mfr # 20354
Zoro # G200972319
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ANL
- Connector Type Wire Leads
- Amp Range 300 to 400A
- Wire Range 4 AWG to 0 AWG
- Max. Amps 400A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20354
- Zoro # G200972319
- UPC # 878850007066
- Country of Origin China
- Category Fuse Accessories
Details
Series | ANL |
Connector Type | Wire Leads |
Item | Fuse Holder |
Amp Range | 300 to 400A |
Wire Range | 4 AWG to 0 AWG |
Max. Amps | 400A |
Description
"ANL Fuse Holder 0 to 4 Gauge Bulldog Winch. The ANL Fuse Holder from Bulldog Winch is designed for 300A to 400A fuses, 0 to 4 Gauge. Cut Power wire and strip insulation back 1 inch, insert into opening and tighten set screwDetails:
Fuse not included
Easily added onto main power wire for overload protection
Fuse available separately
20555 300 A
20356 350 A
20357 400 A
"
Fuse not included
Easily added onto main power wire for overload protection
Fuse available separately
20555 300 A
20356 350 A
20357 400 A
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- Bulldog Winch Fuse Accessories