Shop All Tool Lanyards & Tethering
Bulldog Winch
Dust Cover w/wire tether 350A
Mfr # 20159
Zoro # G700972239
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20159
- Zoro # G700972239
- UPC # 878850003270
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | Dust Cover w/wire tether 350A |
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. We have the largest selection of quick connects and related accessories.Details:
PN: 20159
Dust Cover w/wire tether, 350A
Most commonly used for heavy-duty truck/work truck use
Polycarbonate housing for strength & durability
High grade copper terminals silver plated for corrosion protection
Includes 1pc dust cover with wire tether
UL listed
Compatible with anderson and other common industry connectors
Color: Red
Sold As: Kit
Includes:
2 Connectors
4 Terminals
Dust cover
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
PN: 20159
Dust Cover w/wire tether, 350A
Most commonly used for heavy-duty truck/work truck use
Polycarbonate housing for strength & durability
High grade copper terminals silver plated for corrosion protection
Includes 1pc dust cover with wire tether
UL listed
Compatible with anderson and other common industry connectors
Color: Red
Sold As: Kit
Includes:
2 Connectors
4 Terminals
Dust cover
Note:
We also offer replacement terminals with unique wire gauge sizes in pairs
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-06)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- COILHOSE PNEUMATICS $BLOW GUN 1/4" TYPHOON w/36" EXT (AMATYP2536)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- BULLDOG WINCH Bulldog Winch BDG20133 2 GA Wiring Kits with Quick Connects with Dust Cover & Wire Tether (BDG20133)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- PEAKWORKS Tool Tethering Flat Clamp 1-5/16 (V8561602)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- TOOLMATE Universal Electronic Attachment, Blk, PK5 (0KP9-00D02)
- Bulldog Winch Tool Lanyards & Tethering