Shop All Portable Electric Air Compressors
Bulldog Winch
Compressor, 150psi portable 1.6cfm
Mfr # 41002
Zoro # G000972298
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 41002
- Zoro # G000972298
- UPC # 878850007193
- Country of Origin China
- Category Portable Electric Air Compressors
Description
"We are excited to introduce our new expanded Air Category. Check out our new portables and new onboard kit and components! Great Quality parts at affordable prices!Details:
For up to 31 Inch Tires
150 PSI Portable Air Compressor
1.6 CFM
16.4ft PU Air Hose with Heat-Shielded Quick Connector and Screw-on Valve Connector
9.8ft Power wires with battery clamps
Oversize Foot Tray with Vibration Isolators to Reduce Walking
In-Line Calibrated 150 PSI Pressure Gauge
On/Off Switch
Convenient Carry Handle
3pcs Inflation Adapters
Includes: Convenient Carry/Storage Bag
PN: 41002
Sold As: Each
"
For up to 31 Inch Tires
150 PSI Portable Air Compressor
1.6 CFM
16.4ft PU Air Hose with Heat-Shielded Quick Connector and Screw-on Valve Connector
9.8ft Power wires with battery clamps
Oversize Foot Tray with Vibration Isolators to Reduce Walking
In-Line Calibrated 150 PSI Pressure Gauge
On/Off Switch
Convenient Carry Handle
3pcs Inflation Adapters
Includes: Convenient Carry/Storage Bag
PN: 41002
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- DODGE 1615 X 7/8-KW Taper Lock Bushing (1615X7/8)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- BULLDOG WINCH V450 HD Portable Compressor (41010)
- BULLDOG WINCH Compressor, 100psi portable 1.2cfm (41001)
- BULLDOG WINCH Compact On-Board Air Kit (41011)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- BULLDOG WINCH On-Board Air in Portable Case (41009)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-30UMS-115/1)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with Alligator Clamps (38034)
- Bulldog Winch Portable Electric Air Compressors