Shop All Portable Electric Air Compressors
Bulldog Winch
Compressor, 100psi portable, automatic, 1.2cfm
Mfr # 41004
Zoro # G400972270
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 41004
- Zoro # G400972270
- UPC # 878850007216
- Country of Origin China
- Category Portable Electric Air Compressors
Description
"We are excited to introduce our new expanded Air Category. Check out our new portables and new onboard kit and components! Great Quality parts at affordable prices!Details:
For up to 31 Inch Tires
Automatic 100 PSI Portable Air Compressor
Set to desired pressure and it automatically shuts off when the pressure is reached
1.2 CFM
Digital Display Screen displays current tire pressure
20ft PU air hose with threaded valve connector
10ft Power Cord with Power Plug and built-in storage pocket on back of compressor
3pcs Inflation Adapters with built-in Storage pocket on bottom of compressor
Rubber feet to minimize vibration, noise, and walking
Amber Emergency/Safety Light with Constant and Flashing Mode Options
Convenient Carry/Storage Bag included
PN: 41004
Sold As: Each
"
For up to 31 Inch Tires
Automatic 100 PSI Portable Air Compressor
Set to desired pressure and it automatically shuts off when the pressure is reached
1.2 CFM
Digital Display Screen displays current tire pressure
20ft PU air hose with threaded valve connector
10ft Power Cord with Power Plug and built-in storage pocket on back of compressor
3pcs Inflation Adapters with built-in Storage pocket on bottom of compressor
Rubber feet to minimize vibration, noise, and walking
Amber Emergency/Safety Light with Constant and Flashing Mode Options
Convenient Carry/Storage Bag included
PN: 41004
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- BULLDOG WINCH V450 HD Portable Compressor (41010)
- BULLDOG WINCH On-Board Air in Portable Case (41009)
- BULLDOG WINCH Compact On-Board Air Kit (41011)
- BULLDOG WINCH Compressor, 100psi portable 1.2cfm (41001)
- BULLDOG WINCH Compressor, 150psi portable 1.6cfm (41002)
- BULLDOG WINCH Compressor, 200psi double cylinder for on-board use 4.2cfm, black (41006)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- Bulldog Winch Portable Electric Air Compressors