Shop All Hook & Loop Straps
Bulldog Winch
Cinch Strap, No Adhesive, Black
Mfr # 20338
Zoro # G800972320
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20338
- Zoro # G800972320
- UPC # 878850006875
- Country of Origin China
- Category Hook & Loop Straps
Details
Item | Cinch Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Hook and Loop Shape | Strap |
Color | Black |
Description
"Storage Cinch Straps 4 Pcs Black from Bulldog Winch. Secures Your Straps for Storage. Also Great for Securing The Loose Ends During Transport. Hook and Loop Closure Wraps Approximately 2 to 5 inch Diameter.Details:
Color: Black
2 to 5 inch diameter
Set of 4 pieces
"
Color: Black
2 to 5 inch diameter
Set of 4 pieces
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 20mm L., PK25 (M39080.120.0020)
- SUBURBAN BOLT AND SUPPLY Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz (A068040C056F)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.51601803.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (45967)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 3/4 in Wd, Black, 5 PK (M-07-EE5-BK)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYSRCAM)
- WRAP-IT Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Black, 12 PK (A712-06B)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A112-1234BX)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black (91426)
- Bulldog Winch Hook & Loop Straps