Shop All Hydraulic Winches
Bulldog Winch
Bulldog Winch BDG15019 55 ft. Trailer Winch with Synthetic Rope
Mfr # BDG15019
Zoro # G004020643
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # BDG15019
- Zoro # G004020643
- UPC # 878850004222
- Country of Origin China
- Category Hydraulic Winches
Description
Features
- Wired controller with 20’ lead
- Includes 6’ battery leads
- Automatic load hold in drum brake
- 3 stage planetary gear train
- Free spooling clutch
- Battery Leads: 6'
- Gear Train: 3-Stage Planetary
- Clutch: Freespooling
- Brake: Automatic Load Hold in Drum
- Weight: 34.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Portable Flexible Expandable 2'4"-8'11" Conveyor Steel Skate Wheels - 14"W (988988)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- WERNER Rope and Pulley System Kit (5AB19)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-6)
- THERN Hydraulic Winch, 2000Lb, 2.3HP, 4 Gpm At 10 (4771HY)
- WARN Hydraulic Winch, 31 fpm, 12,000 lb, 15 gpm (105440)
- Bulldog Winch Winches & Pullers