Shop All Winch Accessories
Bulldog Winch
Air Line for remote mounting air filter 1/4"
Mfr # 42032
Zoro # G800964905
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 42032
- Zoro # G800964905
- UPC # 878850007643
- Country of Origin China
- Category Winch Accessories
Description
"We offer an extensive line of high quality winches and accessories and are frequently adding new items! Jeep, Truck, Trailer, Powersports, Utility, Farm, Fleet.Details:
Air Lines for connecting remote mounted Inlet Filters to the Compressor
Universal plastic tubing in 6.6ft lengths
PN: 42032
Material: Plastic
Color: Black
Size: 1/4 Inch
Sold As: Each
"
Air Lines for connecting remote mounted Inlet Filters to the Compressor
Universal plastic tubing in 6.6ft lengths
PN: 42032
Material: Plastic
Color: Black
Size: 1/4 Inch
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 48 In. (HMK116AA35)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE2802DTX10)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 6-1/2'H (968144)
- BULLDOG WINCH Roller Fairlead, Truck 12.5 to 15k Alpha (20237)
- BULLDOG WINCH Roller Fairlead, 10" Truck value, black powder coat (30003)
- BULLDOG WINCH Mounting Channel 2.5 & 3.5k (20063)
- BULLDOG WINCH Relay, 60/80A 14vDC 5-Prong, 2k&3k winch (20101)
- BULLDOG WINCH 2 gallon Air Tank (42004)
- BULLDOG WINCH Roller Fairlead 16.5k and 18.5k, stainless rollers (20395)
- CHAMPION POWER EQUIPMENT Receiver Bracket and Shackle (C18016)
- Bulldog Winch Winch Accessories