Bulldog Winch

9.5k Standard Series wire rope


product price: $500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This new series of winches offers updated designs, IP68 water resistance, and wireless controller included!Gear Boxes are clockable in 90 degree increments and power unit can be remote mounted off the winch if needed.


  • •Premium Series Wound 5.5 HP motor for maximum performance
  • •Powers load IN and OUT
  • •Automatic load holding brake
  • •Freespooling clutch for quick rope deployment
  • •Relocatable Power Unit for tight mounting locations
  • •Extreme water resistance
  • •Clockable gear box
  • •SPECIFICATIONS: Rated Line Pull:9,500lbs (4310kgs) Motor: 12V DC 5. 5hp(4.0KW) Series Wound Control: Remote hand held with 12' lead and 82' wireless Gear Train: 3 stage planetary Gear Ratio: 218:1 Clutch: Freespooling Brake: automatic load hold Drum Dia x L: 2.5" x 8.8" (63.5mm x 224mm) Battery Leads: 6' (1.8m) Overall Dimensions(L x W x H): 21.5"x6.3"x10.4" (547x160x265mm) | Mounting Bolt Pattern:10" x 4.5" (254 x 114.3mm) Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.