Shop All Sailing & Rigging Equipment
Bulldog Winch
7pc Truck Rigging Kit
Mfr # 20072
Zoro # G500972309
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20072
- Zoro # G500972309
- UPC # 878850001337
- Country of Origin China
- Category Sailing & Rigging Equipment
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. Bulldog Winch offers the broadest selection of kits in the industry. From our value kits and Powersports kit to our Working Load Limit Rated kits we have a kit for every need. The Working Load Limit (WLL) rated kits include all components with a minimum WLL rating at or above the kit rating. This makes it easy to select the kit you need. 20073 8k WLL Rigging Kit is a perfect kit for a 8k winch and so on. If you own a winch you should have the rigging as well. These kits make it easy.Details:
PN: 20072
Sold As: Kit
Main components for rigging and winching Product Includes:
3 inch X 10 ft Tree Saver Strap
Breaking Strength Lbs: 30K
WLL Lbs: 10K
Product:
Snatch Block
Breaking Strength Lbs: 17K
WLL Lbs: 7K
Product:
3/4 inch Shackle
Breaking Strength Lbs: 57K
WLL Lbs: 9.5K
Product:
5/16 inch X 10 ft G70 CHAIN
Breaking Strength Lbs: 18.8K
WLL Lbs: 4.7K
Also Includes:
1 Pair of Trail Gloves
1 Heavy Duty Storage Bag
1 Rock Bag Wire Rope Dampener
"
PN: 20072
Sold As: Kit
Main components for rigging and winching Product Includes:
3 inch X 10 ft Tree Saver Strap
Breaking Strength Lbs: 30K
WLL Lbs: 10K
Product:
Snatch Block
Breaking Strength Lbs: 17K
WLL Lbs: 7K
Product:
3/4 inch Shackle
Breaking Strength Lbs: 57K
WLL Lbs: 9.5K
Product:
5/16 inch X 10 ft G70 CHAIN
Breaking Strength Lbs: 18.8K
WLL Lbs: 4.7K
Also Includes:
1 Pair of Trail Gloves
1 Heavy Duty Storage Bag
1 Rock Bag Wire Rope Dampener
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX With Step Pads, 3" Round Bent, Polished, Stainless Steel, Without End Caps, Body Mount (A0058S)
- LISLE Pipe Shaper, 1-1/2" to 3" (32000)
- SUNNYSIDERPORATION PT Pure Gum Turpentine (87016)
- ACDELCO BUSHINGFRT LWR CONT ARM (15088366)
- BULLDOG WINCH Rigging Bag, Heavy-Duty Large Mouth with 100lb Capacity (20058R2)
- RONSTAN S30 Orbit Block Single & Becket Fixed Head (RF35101D)
- TH MARINE Lanyard-Sfty Swtch, #L-4-DP (L-4-DP)
- SEACHOICE PWC Winch Strap With Loop End 2" x 12' (51261)
- TH MARINE 7-1/2 Radiused Cable Tie 100, #075B-RAD-C-DP (075B-RAD-C-DP)
- RONSTAN Threaded Terminal Adjuster Hex Head S S 1/4”U N F (RF5340)
- BARTON MARINE Winch Handle Pocket (21053)
- Bulldog Winch Sailing & Rigging Equipment