Shop All Winch Accessories
Bulldog Winch
7pc 16k WLL Rigging Kit
Mfr # 20196
Zoro # G400972249
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20196
- Zoro # G400972249
- UPC # 878850003744
- Country of Origin China
- Category Winch Accessories
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers.
We offer Oe replacement contactors and relays for your winch. Bulldog Winch offers the broadest selection of kits in the industry. From our value kits and Powersports kit to our Working Load Limit Rated kits we have a kit for every need. The Working Load Limit (WLL) rated kits include all components with a minimum WLL rating at or above the kit rating. This makes it easy to select the kit you need. 20073 8k WLL Rigging Kit is a perfect kit for a 8k winch and so on. If you own a winch you should have the rigging as well. These kits make it easy.Details:
PN: 20196
7pc 16000lb WLL Rigging Kit
All Rigging is minimun 16000lb WLL
Great kit for 15K to 16K Winching
Sold As: Kit
Main components for rigging and winching Product Includes:
6 inch X 30 ft Recovery Strap
Breaking Strength Lbs: 60K
WLL Lbs: 20K
Product:
Snatch Block
Breaking Strength Lbs: 32K
WLL Lbs: 16K
Product:
1 inch Shackle
Breaking Strength Lbs: 102K
WLL Lbs: 17K
Also Includes:
1 Pair of Trail Gloves
1 Heavy Duty Storage Bag
1 Rock Bag Wire Rope Dampener
"
We offer Oe replacement contactors and relays for your winch. Bulldog Winch offers the broadest selection of kits in the industry. From our value kits and Powersports kit to our Working Load Limit Rated kits we have a kit for every need. The Working Load Limit (WLL) rated kits include all components with a minimum WLL rating at or above the kit rating. This makes it easy to select the kit you need. 20073 8k WLL Rigging Kit is a perfect kit for a 8k winch and so on. If you own a winch you should have the rigging as well. These kits make it easy.Details:
PN: 20196
7pc 16000lb WLL Rigging Kit
All Rigging is minimun 16000lb WLL
Great kit for 15K to 16K Winching
Sold As: Kit
Main components for rigging and winching Product Includes:
6 inch X 30 ft Recovery Strap
Breaking Strength Lbs: 60K
WLL Lbs: 20K
Product:
Snatch Block
Breaking Strength Lbs: 32K
WLL Lbs: 16K
Product:
1 inch Shackle
Breaking Strength Lbs: 102K
WLL Lbs: 17K
Also Includes:
1 Pair of Trail Gloves
1 Heavy Duty Storage Bag
1 Rock Bag Wire Rope Dampener
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Lipped Shelf, For IF-2436-5PYTL (IF-SHELF-LU-36)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, Twisted Snap Hk (TE60507)
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 30 Proof Coil Chain, Zinc Plated, 40' per Round Pail (T0140823)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- BULLDOG WINCH Wireless adapter plug 20080 (20408-3)
- BULLDOG WINCH Roller Fairlead, Powersports 165mm mount, grey (20059G)
- BULLDOG WINCH On Board Air Kit, Twin Head 4.2CFM w/2.5 Gal Tnk, gauge & swtch (41007)
- BULLDOG WINCH Controller, replacement 10065X Series (20438)
- BULLDOG WINCH 2.5 gallon Air Tank (42005)
- BULLDOG WINCH Snatch Block, Synthetic Rope 44k BS (20400)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD 1.5 GUNMETAL (100725)
- Bulldog Winch Winch Accessories