Shop All Ropes
Bulldog Winch
5/8" Rope Shackle 61.7k
Mfr # 20312
Zoro # G200972296
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20312
- Zoro # G200972296
- UPC # 878850006585
- Country of Origin China
- Category Ropes
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Bulldog Winch offers a value rope and a premium abrasion resistant rope. High quality wire rope. OE replacement for Bulldog or other winches. Rope Shackles are high strength, light weight alternatives to steel screw pin shackles. Easy to connect and disconnect. Super strong-made from same HMPE material as synthetic winch line. Slip loop goes over monkey fist knot and tightens under load. Extra protective sleeve to help protect the rope material from sharp edges. High visibility colors to make it easy to keep straight during rigging and easy to spot at night.Details:
PN: 20312
5/8 inch Rope Shackle 61,750 LB BS
High strength HMPE rope - same material as synthetic winch line
Looped on one end and knotted on the other
10 inch Diameter Loop
High visibility orange color
Flexible and easily wraps around anchor points
Protective sleeve
Material: Polyethylene
Color: Orange
Sold As: Each
"
PN: 20312
5/8 inch Rope Shackle 61,750 LB BS
High strength HMPE rope - same material as synthetic winch line
Looped on one end and knotted on the other
10 inch Diameter Loop
High visibility orange color
Flexible and easily wraps around anchor points
Protective sleeve
Material: Polyethylene
Color: Orange
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 26in Blue (NNLR-26)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 6 ft H (19306)
- BULLDOG WINCH 3/8" Rope Shackle 26K (20310)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- BULLDOG WINCH 1/2" Rope Shackle 38K (20311)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- EXTREME MAX Extreme Max 3008.0451 Black Type III 550 Paracord Commercial Grade - 5/32" x 25' (3008.0451)
- STRINGLINER BY US TAPE 35406 Twine 540 Ft. Twisted - Orange (6758494)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150ROY)
- Bulldog Winch Ropes