Shop All Shackles
Bulldog Winch
5/8" Bow Shackle, 6.5k lb WLL
Mfr # 20006
Zoro # G800972276
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 20006
- Zoro # G800972276
- UPC # 878850000118
- Country of Origin China
- Category Shackles
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. Safely connects the looped ends of cables, chinas, snatch blocks and straps - You can never have too many shackles in a recovery operation. Details:
PN: 20006
5/8 inch Shackle 6.5k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Body Size: 5/8 inch
Pin Dia: 3/4 inch
Breaking Capacity: 39k
Working Load Limit: 6.5k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
PN: 20006
5/8 inch Shackle 6.5k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Body Size: 5/8 inch
Pin Dia: 3/4 inch
Breaking Capacity: 39k
Working Load Limit: 6.5k
Color: Silver
Material: Steel
Finish: Zinc Plated
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- BSC PREFERRED 16-Ply, 40 lb, Cotton Twine (S-12842)
- THE BETTER BUNGEE Bungee Cord, Military Green, 24 in. L (BBC24NMG)
- BULLDOG WINCH 1-1/2" Shackle, 34k lb WLL (20188)
- BULLDOG WINCH 3/4" Shackle 9.5k WLL black powder coat (20150)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/8", 3-1/4T WLL (1018473)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1", 8-1/2T WLL (1018543)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- CROSBY Sling Shackle, 25,000 lb, Alloy Steel (1020602)
- Bulldog Winch Lifting Hardware