Shop All Air Winches
Bulldog Winch
4000lb UTV Winch, Two Switches, Mnt Channel, Rlr Frld
Mfr # 15004
Zoro # G800974119
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 15004
- Zoro # G800974119
- UPC # 878850000873
- Country of Origin China
- Category Air Winches
Description
4,000 LB UTV Winch 55 Ft Wire Rope Two Switches Mounting Channel Roller Fairlead Bulldog Winch. Oversize Drum with 55ft of wire rope. Larger 6.6 inch x 3 inch 4-Bolt Mounting Pattern. Designed for side-by-sides and larger ATV's. Includes 2 Different SwitchesDetails:Pull capacity: 4,000 LB7/32 x 55 Foot Wire ropeMotor: 1.8 HP Permanent MagnetSwitch: 250A Sealed contactorController: Handlebar Mounted mini rocker switch includedBattery Leads: 6 GAGear Train: 3 stage PlanetaryGear Ratio: 136:1Clutch: FreespoolingBrake: Automatic load hold mechanical in drumOverall Dimensions: 16.3 X 4.6 X 4.6 inch (415 X 117 X 117mm)Drum Diameter x L: 2 X 4.8 inch (51 X 122mm)Mounting Bolt Pattern: 6.6 X 3 inch (168 X 76mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORNER KOVERS Corner Shield, 4 ft L, 118 in W, Vinyl, Clear (U 9130)
- ZORO SELECT Guard Rail, L66In, Lift Out (4WZ75)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1800 lb. (W-625-P-1)
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. (2MJP9)
- BULLDOG WINCH 18500lb HD Wire Rope (10059)
- BULLDOG WINCH 2K600 Snow Plow Winch (15021R2)
- BULLDOG WINCH 15000lb Alpha Truck Winch, Synthetic rope, hawse fairlead (10048)
- BULLDOG WINCH 8000lb Winch , 100ft Synthetic Rope, Alum Frld (10044)
- BULLDOG WINCH 2000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15001)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- Bulldog Winch Winches & Pullers