Shop All Ropes
Bulldog Winch
3/8" Rope Shackle 26K
Mfr # 20310
Zoro # G600972292
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20310
- Zoro # G600972292
- UPC # 878850006561
- Country of Origin China
- Category Ropes
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories and are frequently adding new items. Bulldog Winch offers a value rope and a premium abrasion resistant rope. High quality wire rope. OE replacement for Bulldog or other winches. Rope Shackles are high strength, light weight alternatives to steel screw pin shackles. Easy to connect and disconnect. Super strong-made from same HMPE material as synthetic winch line. Slip loop goes over monkey fist knot and tightens under load. Extra protective sleeve to help protect the rope material from sharp edges. High visibility colors to make it easy to keep straight during rigging and easy to spot at night.Details:
PN: 20310
3/8 inch Rope Shackle 26000 LB BS
High strength HMPE rope - same material as synthetic winch line
Looped on one end and knotted on the other
5 inch Diameter Loop
High visibility yellow color
Flexible and easily wraps around anchor points
Protective sleeve
Material: Polyethylene
Color: Yellow
Sold As: Each
"
PN: 20310
3/8 inch Rope Shackle 26000 LB BS
High strength HMPE rope - same material as synthetic winch line
Looped on one end and knotted on the other
5 inch Diameter Loop
High visibility yellow color
Flexible and easily wraps around anchor points
Protective sleeve
Material: Polyethylene
Color: Yellow
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- BULLDOG WINCH 1/2" Rope Shackle 38K (20311)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 200 ft. (Blue) (DYNASII12-200-NS)
- EXTREME MAX Extreme Max 3008.0082 Solid Braid MFP Utility Rope - 1/2" x 100', Blue (3008.0082)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- TYTAN INTERNATIONAL 20K GRN Sol Baler Twine (PBT20110TSDNBP)
- Bulldog Winch Chains, Ropes & Cables