Shop All Air Winches
Bulldog Winch
3500lb ATV/UTV Winch, Two Switches, Mnt Chnl, Rlr Frld
Mfr # 15005
Zoro # G600974197
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 15005
- Zoro # G600974197
- UPC # 878850001054
- Country of Origin China
- Category Air Winches
Description
3500 LB UTV Winch 50 Ft wire rope Two Switches Mounting Channel Roller Fairlead Bulldog Winch. Standard Size Drum with 50ft of rope. 4.9 x 3 inch 4-Bolt Mounting Pattern. Popular size for ATV's and Side-by-Sides. Includes 2 Different switches. Includes Basic L-Mounting Channel.Details:Pull capacity: 3,500 LB7/32 x 50 Foot (5.5mm X 15.2m)Motor: 1.6 HP Permanent MagnetSwitch: 250A Sealed contactorController: Handlebar Mounted mini rocker switch includedBattery Leads: 6 GAGear Train: 3 stage PlanetaryGear Ratio: 136:1Clutch: FreespoolingBrake: Automatic load hold mechanical in drumOverall Dimensions: 13.6 x 4.5 x 4.5 inch (345 x 114 x 114mm)Drum Diameter x L: 2 X 2.9 inch (51 x 73.7mm)Mounting Bolt Pattern: 4-Bolt 4.9 X 3 inch (124 X 76mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Spreader Beam, 4000 lb., 78" (SBM-40)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10 (MB700060)
- FAIRBANKS Phenolic Wheels, 5"x2" (1725-RB/S6H)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 55' Wire Rope, Roller Frld, Mnt Plate (15019)
- BULLDOG WINCH 2500lb ATV Winch W/ Mini-Rocker Switch, Mntng Channel, Roller Fairlead (15006)
- BULLDOG WINCH 12000lb Trailer Winch, Wire Rope, Roller Fairlead (10039)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- BULLDOG WINCH 18500lb HD Wire Rope (10059)
- Bulldog Winch Winches & Pullers