Shop All Air Winches
Bulldog Winch
3500lb ATV/UTV Winch Synth Rope, Alu Frld, Mnt Chnl
Mfr # 15013
Zoro # G100974086
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 15013
- Zoro # G100974086
- UPC # 878850002624
- Country of Origin China
- Category Air Winches
Description
3500 LB UTV Winch 50 Ft synthetic rope Two Switches Mounting Channel Roller Fairlead Bulldog Winch. Standard Size Drum with 50ft of rope. 4.9 x 3 inch 4-Bolt Mounting Pattern. Popular size for ATV's and Side-by-Sides. Includes 2 Different switches. Includes Basic L-Mounting Channel.Details:Pull capacity: 3,500 LB7/32 x 50 Foot synthetic (5.5mm X 15.2m)Motor: 1.6 HP Permanent MagnetSwitch: 250A Sealed contactorController: Handlebar Mounted mini rocker switch includedBattery Leads: 6 GAGear Train: 3 stage PlanetaryGear Ratio: 136:1Clutch: FreespoolingBrake: Automatic load hold mechanical in drumOverall Dimensions: 13.6 x 4.5 x 4.5 inch (345 x 114 x 114mm)Drum Diameter x L: 2 X 2.9 inch (51 x 73.7mm)Mounting Bolt Pattern: 4-Bolt 4.9 X 3 inch (124 X 76mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- ZORO SELECT Inner Tube, 6 in. x 2 in. (35YZ82)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- MAGLINER Completion Pack for Ht (301041)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 50' Synth Rope, Roller Frld, Mnt Plate (15020)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- BULLDOG WINCH 12000lb Winch, 100ft Synthetic Rope, Aluminum Frld (10046)
- BULLDOG WINCH 8000lb Winch , 100ft Synthetic Rope, Alum Frld (10044)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- BULLDOG WINCH 3400lb Trailer/Utility Winch, 45' Wire Rope, Roller Frld, Mnt Plate (15017)
- Bulldog Winch Air Winches