Shop All Shackles
Bulldog Winch
3/4" Shackle 9.5k WLL black powder coat
Mfr # 20150
Zoro # G400972300
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20150
- Zoro # G400972300
- UPC # 878850002778
- Country of Origin China
- Category Shackles
Description
"Bulldog Winch offers an extensive line of high quality winches and accessories.Bulldog Winch carries parts for all our winches. Winches are used in tough environments and we want to keep them working. We stock every part for every winch we make. All of our non-integrated winches (winches with power units/solenoid box not built in) can be set up to remote mount the power unit. This is important when mounting winches into tight spaces like bumpers. Safely connects the looped ends of cables, chinas, snatch blocks and straps - You can never have too many shackles in a recovery operation. Details:
PN: 20150
3/4 inch Shackle 9.5k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 3/4 inch
Pin Dia: 7/8 inch
Breaking Capacity: 57k
Working Load Limit: 9.5k
Color: Black
Material: Steel
Finish: Zinc Plated Powdercoat
Sold As: Each
"
PN: 20150
3/4 inch Shackle 9.5k WLL
Forged alloy steel
Zinc plated for corrosion protection
Safely connects looped ends of cables, chains, snatch blocks, and straps
Threaded pin for easy removal and securing
Screw pin type
Body Size: 3/4 inch
Pin Dia: 7/8 inch
Breaking Capacity: 57k
Working Load Limit: 9.5k
Color: Black
Material: Steel
Finish: Zinc Plated Powdercoat
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7405)
- EOSLIFT Electric Pallet Truck 3300 lb Cap., 27" x 45" (W15E)
- BULLDOG WINCH 3/4" Bow Shackle, 9.5k lb WLL (20020)
- BULLDOG WINCH 7/8" Bow Shackle, 13k lb WLL (20021)
- BULLDOG WINCH 1-1/2" Shackle, 34k lb WLL (20188)
- MAZZELLA Crosby G-209A Galvanized Alloy Shackle SPA 3/4", 7T WLL (1017538)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403715)
- Bulldog Winch Lifting Hardware