Shop All Air Winches
Bulldog Winch
2K600 Snow Plow Winch
Mfr # 15021R2
Zoro # G800974218
Free Shipping & Returns
$253.99
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
- Brand Bulldog Winch
- MFR # 15021R2
- Zoro # G800974218
- UPC # 878850008381
- Country of Origin China
- Category Air Winches
Description
Custom designed for use on ATV/UTV Snow Plows. Provides Up and Down Action. 2000 lb Rated Line Pull, 600 lb Plow Lift Durable 30 inch Strap, 200 Amp Sealed Contactor is a premium switch.Most competition use relays. Includes quick connect for quick power disconnect when disconnecting plow, Mini Rocker Switch with 8ft lead and easy plug-in at Power UnitDetails:ATV/UTV Snow PlowsProvides Up and Down Action2000 lb Rated Line Pull600 lb Plow LiftDurable 30 inch Strap200 Amp Sealed Contactor is a premium switch.Includes quick connectMini Rocker Switch with 8ft lead and easy plug-in at Power Unit
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
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436S1-Q)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- ERICKSON Cargo Strap, Red, 660 lb. Load Limit (31423)
- BULLDOG WINCH 12000lb Trailer Winch, Synthetic Rope, Hawse Fairlead (10040)
- BULLDOG WINCH 8000lb Winch , 100ft Synthetic Rope, Alum Frld (10044)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- BULLDOG WINCH 4000lb UTV Winch, Two Switches, Mnt Channel, Rlr Frld (15004)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- INGERSOLL-RAND Air Winch, Lever Ctrl, 5169 lb Max Pull (FA2B-24MX1)
- Bulldog Winch Air Winches