Shop All Air Winches
Bulldog Winch
2500lb ATV Winch W/ Mini-Rocker Switch, Mntng Channel, Roller Fairlead
Mfr # 15006
Zoro # G000974186
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 15006
- Zoro # G000974186
- UPC # 878850001122
- Country of Origin China
- Category Air Winches
Description
2,500 LB ATV Winch W/Mini Rocker Switch Mounting Channel Roller Fairlead Bulldog Winch. Standard Drum with 50ft Rope. 4.9 x 3 inch 4-Bolt Mounting Pattern,Great Size for Most ATV's. Fast 24ft/min No-Load Line Speed Details:Pull capacity: 2,500 LB3/16 X 50 foot wire rope (4.8mm X 15.2m)Motor: 1.0 HP Permanent MagnetSwitch: 250A Sealed contactorController: Handlebar Mounted mini rocker switch includedBattery Leads: 6 GAGear Train: PlanetaryGear Ratio: 136:1Clutch: FreespoolingBrake: Automatic load hold mechanical in drumOverall Dimensions: 13.5 X 4.3 X 4.5 inch (343 X 110 X 115mm)Drum Diameter x L: 2 X 2.9 inch (51 x 73mm)Mounting Bolt Pattern: 4.9 X 3 inch (124 X 76mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18716)
- US CARGO CONTROL 2" x 8' Olive Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-OD)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- BULLDOG WINCH 8000lb Winch , 100ft Synthetic Rope, Alum Frld (10044)
- BULLDOG WINCH 2000lb ATV Winch w/Synth Rope, Mini-Rkr Switch, Mnt Chnl, Alu Fairlead (15010)
- BULLDOG WINCH 3000lb ATV Winch w/Synth Rope, Mini-Rkr Switch, Mnt Chnl, Alu Frld (15011)
- BULLDOG WINCH 12000lb Winch, 100ft Synthetic Rope, Aluminum Frld (10046)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 50' Synth Rope, Roller Frld, Mnt Plate (15020)
- Bulldog Winch Winches & Pullers