Shop All Air Compressor Parts
Bulldog Winch
200PSI Air Pressure Gauge, Switch, Bracket Set
Mfr # 42078
Zoro # G001000655
product price: $56.69
/ea
$56.69
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
- Brand Bulldog Winch
- MFR # 42078
- Zoro # G001000655
- UPC # 878850008565
- Country of Origin Taiwan, Province of China
- Category Air Compressor Parts
Description
200psi Air Pressure Gauge Switch and Bracket Set from Bulldog Winch.Features:200psi Air Pressure Gauge Switch and Bracket SetAir Pressure Gauge, Switch, and Mounting Bracket Assembly150 and 200PSI optionsSingle Gauges or Dual Gauge optionsAir Pressure Gauge, Lighted 2.0 Inch Diameter, Durable Mechanical MovementIncandescent bulb lights around perimeter of dialMonitors System Pressure for your On-Board TankIncludes Connection Kit: 12ft Nylon tubing and 7pcs brass fittings for connecting gaugeON/OFF Rocker Switch, LightedDouble LED Lighted - 1-OFF-DASH and 1-ON5-pin with barriersSteel L Shaped Mounting Bracket
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
- AVENTICS Directional Control Plug-In Valve (R503A2B60MA00F1)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- ENERPAC FZ1055, High Pressure Fitting, Adapter, 10,000 psi, Connection 3/8" NPTF Female to 1/4" NPTF Male (FZ1055)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19231200)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Mechanical, Lighted (42054B)
- BULLDOG WINCH Air Pressure Gauge, Switch, and Mounting Bracket (42057)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Dual Needle, Mechanical, Lighted (42055B)
- BULLDOG WINCH AFS Fuse Holder 4 to 8ga (20359)
- BULLDOG WINCH Pressure Gauge, Pencil style Truck dual head (42069)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- CALIFORNIA AIR TOOLS 4710SQ Quiet Flow 1 Hp 4.7 Gallon Steel Tank Air Compressor Only 60 dB (CAT-4710SQ)
- Bulldog Winch Compressor, Air Tank & Pneumatic Tool Parts