Shop All Winch Accessories
Bulldog Winch
2 gallon Air Tank
Mfr # 42004
Zoro # G400964893
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 42004
- Zoro # G400964893
- UPC # 878850007391
- Country of Origin China
- Category Winch Accessories
Description
"Individual Air Tanks for On-Board Air Systems. 6 different sizes from 1/2 Gallon through 5 Gallon. Steel tanks with black e-coating for corrosion protection.Details:
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42004
Air Tank Size: 2 Gallon
Number of Bungs: 10
Sold As: Each
"
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42004
Air Tank Size: 2 Gallon
Number of Bungs: 10
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 7 ft (7RSBKP)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 750 lb. (5VF27)
- BULLDOG WINCH Polaris Sportsman Winch Mount (15150)
- BULLDOG WINCH TJ Mounting Plate, Low Profile for Aftermarket Disconnecting Sway-Bars (20067)
- BULLDOG WINCH 5 gallon Air Tank (42006)
- BULLDOG WINCH Axle Strap 2" x 36" 10kBS (20326)
- BULLDOG WINCH Strap, Replacement for 15021 (20225)
- BULLDOG WINCH Mounting Plate Alpha/Large Truck Winches (20295)
- KFI Kubota RTV 500 Winch Mount (100800)
- Bulldog Winch Winch Accessories