Shop All Air Winches
Bulldog Winch
15000lb Alpha Truck Winch, Wire rope, roller fairlead
Mfr # 10047
Zoro # G000974124
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 10047
- Zoro # G000974124
- UPC # 878850005854
- Country of Origin China
- Category Air Winches
Description
15,000 LB Truck Winch 80 Ft Wire Rope Roller Fairlead from Bulldog Winch.Details:Pull capacity: 15,000 LB80 Foot Wire ropeMotor: 6.8 HP 12vDC Series WoundSwitch: 500A Sealed ContractorThermal limiter motor overheat protection with LED feddback light and Auto reconnect controlerPower Unit: Remote MountableBattery Leads: 6 Foot W/Hight Heat/Abrasion Resistant SheathingGear Train: 3 Stage PlanetaryGear Ratio: 262:1Gear Box: clockable to rotate shifterClutch: FreespoolingBrake: Automatic load hold in drumOverall Dimensions: (LxWxH) 23x6.7x9.8 inch (552x170x250mm)Drum Diameter x L: 2.5 X 9 inch (63 X 224mm)Mounting Bolt Pattern: 10 x 4.5 inchBattery Recommendation: 650CCA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Silver (EE2804TFX20)
- BULLDOG WINCH 8000lb Winch , 100ft Synthetic Rope, Alum Frld (10044)
- BULLDOG WINCH 12000lb Winch, 100ft Synthetic Rope, Aluminum Frld (10046)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- BULLDOG WINCH 4000lb UTV Winch, Two Switches, Mnt Channel, Rlr Frld (15004)
- BULLDOG WINCH 15000lb Alpha Truck Winch, Synthetic rope, hawse fairlead (10048)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- BULLDOG WINCH 2000lb ATV Winch w/Synth Rope, Mini-Rkr Switch, Mnt Chnl, Alu Fairlead (15010)
- Bulldog Winch Winches & Pullers