Shop All Winch Accessories
Bulldog Winch
1.5 gallon Air Tank
Mfr # 42003
Zoro # G900964904
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Winch
- MFR # 42003
- Zoro # G900964904
- UPC # 878850007384
- Country of Origin China
- Category Winch Accessories
Description
"Individual Air Tanks for On-Board Air Systems. 6 different sizes from 1/2 Gallon through 5 Gallon. Steel tanks with black e-coating for corrosion protection.Details:
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42003
Air Tank Size: 1.5 Gallon
Number of Bungs: 8
Sold As: Each
"
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42003
Air Tank Size: 1.5 Gallon
Number of Bungs: 8
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (5VJ67)
- DAYTON Chain, 4/0 Size, 10 ft., 670 lb. (1DKF5)
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- US CARGO CONTROL 1" x 30' Black Endless Ratchet Strap (1630FE-BLK)
- BULLDOG WINCH Roller Fairlead , mid-range with 8" mount (20022)
- BULLDOG WINCH Snatch Block 8k BS, 3.2k WLL (20023)
- BULLDOG WINCH 2 gallon Air Tank (42004)
- BULLDOG WINCH Roller Fairlead, ATV with 109mm mount (20001)
- BULLDOG WINCH Mounting Plate, 10029/31 (20215)
- BULLDOG WINCH On Board Air Kit, Twin Head 4.2CFM w/2.5 Gal Tnk, gauge & swtch (41007)
- FACTOR 55 Fits 34 Shackles DRings Fits 516 Steel Cable Synthetic Winch Rope (00070-02)
- Bulldog Winch Winches & Pullers