Shop All Winch Cables
Bulldog Winch
12k Standard Series wire rope
Mfr # 10067
Zoro # G710917237
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 10067
- Zoro # G710917237
- UPC # 878850009128
- Country of Origin China
- Category Winch Cables
Description
This new series of winches offers updated designs, IP68 water resistance, and wireless controller included!Gear Boxes are clockable in 90 degree increments and power unit can be remote mounted off the winch if needed.
- •Premium Series Wound 6.0 HP motor for maximum performance
- •Powers load IN and OUT
- •Automatic load holding brake
- •Freespooling clutch for quick rope deployment
- •Relocatable Power Unit for tight mounting locations
- •Extreme water resistance
- •Clockable gear box
- •SPECIFICATIONS: Rated Line Pull: 12,000lbs(5454kgs) Motor: 12V DC 6.0hp(4. 5KW) Series Wound with heat sink Control: Remote hand held with 12' lead and 82' wireless Gear Train: 3 stage planetary Gear Ratio: 265:1 Clutch: Freespooling Brake: Automatic load hold Drum Dia x L: 2.5" x 8.8" (64mm x 224mm) Battery Leads: 6' (1.8m) Overall Dimensions(L x W x H): 21.5"x6.3"x10.4" (547x160x265mm) Mounting Bolt Pattern: 10" x 4.5" (254 x 114.3mm) Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x48x69 (MSEC484F-SLD)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 3 Shelves, 3000 lb (RSC-2448-3-3K-95)
- BULLDOG WINCH Wire Rope, 3/16" x 50', replacement for 12001 (20385)
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- BULLDOG WINCH 10mm x 50ft Synthetic Rope Extension (20390)
- BULLDOG WINCH 12k Standard Series synthetic rope (10068)
- BULLDOG WINCH 8mm x 50ft Synthetic Rope, Grey (20226)
- KFI 15/64" x 38' Smoke Cable (SYN23-S38)
- WARN Wire Rope Tension Kit for WARN (31149)
- Bulldog Winch Winches & Pullers